Beli Presta Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panaracer Tire Gauge Presta Style
    Mulai

    Rp549.900

    Panaracer Tire Gauge Presta Style
    Deskripsi:
    Analog tire gauge for presta valve
  2. Panaracer Presta Valve Core
    Mulai

    Rp66.900

    Panaracer Presta Valve Core
    atribut:
    • Type of valve: French bulb
  3. Panaracer Air Pump Accessories French Valve Adapter (Aksesoris Pompa Udara)
    Mulai

    Rp49.900

    Panaracer Air Pump Accessories French Valve Adapter (Aksesoris Pompa Udara)
    Deskripsi:
    Air can be filled with the mouthpiece of the adapter pump (inflator) that converts the presta valve of the bicycle tube to the Schrader valve.For bicycle tubes (presta valve) only
    atribut:
    • Material: Brass
    • Size: For French valve (convert to American valve)
  4. FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)
    Mulai

    Rp43.900

    FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to English
  5. FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)
    Mulai

    Rp43.900

    FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to American
  6. Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Mulai

    Rp409.900

    Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Deskripsi:
    Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
  7. Panaracer Air Pump Accessories Adapter Bushing Brass (Aksesoris Pompa Udara)
    Mulai

    Rp23.900

    Panaracer Air Pump Accessories Adapter Bushing Brass (Aksesoris Pompa Udara)
    Deskripsi:
    Presta valve adapterAdapter to convert pump port from France to rice
  8. Panaracer Foot Air Pump S (Pompa Angin Injak)
    Mulai

    Rp439.900

    Panaracer Foot Air Pump S (Pompa Angin Injak)
    Deskripsi:
    A large and easy-to-read foot pump with an air pressure gauge. SG (Product Safety Association) standard product. Compatible with British, American and Presta valves. With adapter for balls and floats.
    atribut:
    • Standard: SG compliant product
    • Mass (g): About 680
    • Dimensions, Width WxDepth DxHeight H (mm): 170x130x245
    • Hose Length (mm): 400
    • Maximum Pressure (kPa): 500
    • Applicable Tire Valve: English style, American style, French style
  9. TOTAL Lithium-Ion Auto Air Compressor Pump (Pompa Udara Kompresor)
    Mulai

    Rp339.900

    TOTAL Lithium-Ion Auto Air Compressor Pump (Pompa Udara Kompresor)
    Deskripsi:
    Package comes with: 1 pc Steel Ball / Air Needle 1 pc Plastic Ball Needle 1 pc Schrader Presta Valve Adaptor
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Maximum Pressure (bar): 150
    • Package Dimensions (cm): 21x7.5x23.7
    • Suitable For: 2.0Ah Battery Pack, 4.0Ah Battery Pack
    • Voltage (V): 20 ⎓
  10. TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp139.900

    TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    - Egromically designed comfortable handle- Fits Presta, Schrader and Dunlop valve, free ballneedle, and gas needle- Packing: paper hanger with plastic bag
    atribut:
    • Material: Metal Barrel
  11. SLIME Air Tire Inflator 12V (Pompa Udara Kompresor)
    Mulai

    Rp2.399.900

    SLIME Air Tire Inflator 12V (Pompa Udara Kompresor)
    Deskripsi:
    These 12V tire inflators include a sealant that injects into the tire valve to seal punctures from the inside while inflating the tire. They provide a temporary fix until the vehicle can get off the road and the tire can be repaired or replaced.
    atribut:
    • UNSPSC: 24102208
    • Features: 10 min to Repair and Fully Inflate Tire; All-in-One Solution; Dial Display Gauge Integrated into the Kit; Environmentally Friendly; Tire Sensor Safe
    • Hose Length (ft): 2
    • Housing Material: Plastic
    • Includes: Black Presta/Schrader Adapter Tool; Black Valve Depressor Adapter; Silver Needle
    • Manufacturer Part Number: 50122
    • Maximum Air Pressure (psi): 100
    • Minimum Air Pressure (psi): 0
    • Overall Height (in): 8-1/8
    • Overall Length (in): 3
    • Overall Width (in): 10
    • Power Source: Corded
    • Voltage (V): 12
  12. Wipro Bicycle Manual Air Pump Steel Cylinder + Gauge (Pompa Angin Manual)
    Mulai

    Rp94.900

    Wipro Bicycle Manual Air Pump Steel Cylinder + Gauge (Pompa Angin Manual)
    atribut:
    • Body Material: Iron / Steel
    • Dial Gauge (mm): 50 with Tank
    • Handle Material: Plastic PP
    • High Pressure (Bar): 11
    • High Pressure (psi): 160
    • Hose Length (cm): 79
    • Size of Cylinder (mm): 38x610
    • Total Height (cm): 61
  13. TOLSEN Foot Air Pump with Gauge (Pompa Angin Injak)
    Mulai

    Rp249.900

    TOLSEN Foot Air Pump with Gauge (Pompa Angin Injak)
    atribut:
    • Dimensions (mm): 2x55x120
    • Pumps (psi): up to 80
  14. AstroAI Tire Pressure Gauge Air Digital (Pengukur Tekanan Ban)
    Mulai

    Rp3.499.900

    AstroAI Tire Pressure Gauge Air Digital (Pengukur Tekanan Ban)
    Deskripsi:
    This portable tire pressure gauge easily checks your vehicle's tire pressure anytime, anywhere. It's compatible with cars, trucks, motorcycles, and bicycles with schrader valves (presta valves do not connect with this unit).This tool also has an illuminated LCD screen and nozzle light for nighttime operation.New users will have no difficulty using this; the nozzle seamlessly forms a seal with the valve stem on schrader valves. Quick, accurate readings display on its screen in 0.1 increments.Four settings are available:  0-150PSI / 0-10Bar / 0-10Kgf/cm² or 0-1000KPA.
    atribut:
    • Battery: ‎4 Lithium Metal batteries required. (included)
    • Color: Silver
    • Display: 0.83x0.39inch LCD Display
    • Item of Numbers: 1 Pack
    • Operating Temperature (°C): -5 to 50
    • Product Dimensions (inch): 5.31x2.17x1.06
    • Range (psi): 0-150
  15. IRC Bicycle Inner Tube 700C (Ban Dalam Sepeda)
    Mulai

    Rp159.900

  16. JAKEMY Two Way High Pressure Bicycle Pump
    Mulai

    Rp289.900

    JAKEMY Two Way High Pressure Bicycle Pump
    Deskripsi:
    Jakemy Two Way High Pressure Pump 300 PSI - JM-PJ3006 / PompaJakemy PJ3006 high pressure pump adalah pompa tangan yang dapat memompa angin hingga 300 PSI. Cara menggunakannya sangat gampang, cukup letak pompa pada lubang angin dan gerakkan pompa ini maju mundur secara cepat untuk menghasilkan angin. Cocok untuk memompa ban sepeda.
  17. Makita rechargeable air pump
    Mulai

    Rp3.299.900

    Makita rechargeable air pump
    atribut:
    • Hose Length (mm): 650
    • Included Accessories: English valve adapter (with clip), presta valve adapter, ball adapter, float adapter
    • Maximum Pressure: 1110kPa,161PSI,11.1bar
    • Type: Main unit only (battery / charger sold separately)
  18. Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp63.900

    Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    - Berkualitas.- Mudah digunakan.- Multifungsi.- Tabung udara dengan pemompaan angin yang lebih cepat dan efektif. Pompa yang ringan dan praktis dapat dibawa dalam kegiatan indoor atau outdoor, dapat digunakan untuk memompa sepeda, aneka balon, kasur udara atau kolam renang plastik.
  19. AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp3.499.900

    AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    Add this tire inflator gauge to your emergency kit! It accurately measures from 0-250 PSI, and is calibrated to return an accurate reading within 1% of the exact pressure of your tire. This all-in-one unit also contains an inflator, straight locking chuck, gauge, hose, and bleed valve - making it the perfect tool to inflate, deflate, and inspect air pressure.
  20. Makita Rechargeable air pump MP100D
    Mulai

    Rp4.399.900

    Makita Rechargeable air pump MP100D
    Deskripsi:
    Easily pump air with a 10.8V slide-in battery. Compact body with a full range of features. Includes LED light, backlight, hose storage, and adapter storage. Includes temperature protection. If the device or battery temperature becomes too high during use, the motor will automatically shut off to protect the device. [Charge in approximately 22 minutes]
    atribut:
    • Applicable Tire Valve: American, British, French
    • Battery Capacity (AH): 1.5
    • Height (mm): 173
    • Hose Length (mm): 650
    • Included Accessories: American chuck (installed on this machine), English valve adapter (installed on this machine), Presta valve adapter, ball adapter, float adapter
    • Length (mm): 235
    • Mass (kg): 1.1 (when BL1015 is installed)
    • Maximum Pressure (kPa): 830[121PSI]
    • Power Input (V): 10.8
    • Product Type: Charger / battery set
    • Set Contents: Battery BL1015, charger DC10SA, with case
    • Width (mm): 74
    • Work Volume (Reference): [Per charge] Bicycle tire (26 inches): Approximately 46 times, Beach ball (diameter 30 cm): Approximately 54 times
Daftar Harga Presta Valve Terbaru October 2026
Panaracer Tire Gauge Presta StyleRp549.900
Panaracer Presta Valve CoreRp66.900
Panaracer Air Pump Accessories French Valve Adapter (Aksesoris Pompa Udara)Rp49.900
FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)Rp43.900
FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)Rp43.900
Haltec Straight Air Valve Tire Maintenance (Pentil Ban)Rp409.900
Panaracer Air Pump Accessories Adapter Bushing Brass (Aksesoris Pompa Udara)Rp23.900
Panaracer Foot Air Pump S (Pompa Angin Injak)Rp439.900
TOTAL Lithium-Ion Auto Air Compressor Pump (Pompa Udara Kompresor)Rp339.900
TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)